Learn More
Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Acceleration Time | Selection of running time from 10 seconds to 99 hours 59 minutes or continuous, quick spin. |
| Description | FRONTIER™ 5000 SERIES MULTI PRO |
| Capacity | 4 x 750 mL |
| Max. RCF | 26,331 x g |
| Max. Speed | 16,000 rpm |
| Product Line | Frontier 5000 Series Multi Pro |
| Refrigerated | Yes |
| Includes | AC Adapter |
| Memory | 99 Program Memories |
| Model | FC5916R 120 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
