Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier™ 5000 Series Multi Centrifuge
GSA_VA

Catalog No. 01918305 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
8 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-918-305 8 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-918-305 Supplier OHAUS™ Supplier No. 30393189
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Frontier™ 5000 Series Multi Centrifuge is a reliable and compact multi-function centrifuge ideal for general lab applications.

  • Applications: Centrifugation
  • Display: LCD, Backlight, 2 lines
  • Operation: AC Power (Included)
  • Communication: N/A
  • Construction: Brushless quiet motor, small footprint
  • Design Features: Easy installation design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, FCC
Capacity 8 x 15 mL
Max. RCF 4,445 x g
Max. Speed 100 to 13,700 rpm
Refrigerated No
Includes AC Power Adapter
Memory 99
Model FC5707+R05
Noise Level ≤60 ±2 dB(A)
Rotor Angle 8 x 15 mL
Rotor Included Yes
Run Time 10 sec. to 99 hr. 59 min. 59 sec. (Continous, Quickspin)
Length (English) Exterior 14 in.
Length (Metric) Exterior 356 mm
Width (English) Exterior 10.9 in.
Width (Metric) Exterior 277 mm
Height (English) Exterior 9.3 in.
Height (Metric) Exterior 236 mm
Net Weight 22.1 lb. (10 kg)
Voltage 100/230 V
Wattage 50 W
Amperage 0.8 to 0.4 A
Frequency 50/60 Hz
Product Type Benchtop Centrifuges
Display Type Backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.