Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier 5000 Series Multi Centrifuge
SCI_ED

Catalog No. S72193 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72193 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S72193 Supplier OHAUS™ Supplier No. 30130876/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Customer Selected Rotor

Frontier™ 5706 is a small benchtop multi-function centrifuge ideal for a multitude of spin-down applications. Characterized by reliability, various safety features and the ability to accommodate test tubes of various sizes, Frontier 5706 was designed to meet the basic needs for liquid separation.

  • Extremely Simple and Intuitive Operation—With an easy-to-turn control knob, a large LCD display and the capabilities to set and view both speed in rpm and g-force, obtain precise results and enhanced functionality from this easy-to-use centrifuge.
  • Compatibility with Test Tubes of Various Sizes—Frontier 5706 can accommodate all standard tube sizes from 1.5 mL to 50 mL, providing centrifugation for a wide variety of applications. It also has a large capacity, and can hold six 50 mL tubes and twelve 15 mL tubes during one process.
  • Several Safety Features—Among Frontier 5706’s safety attributes are a sturdy mechanical lid with locking system and a rotor imbalance sensor that stops the centrifuge if the rotors become imbalanced, protecting the operator from the high-speed spinning rotors.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Refrigerated No
For Use With (Equipment) NA
Includes NA
Material Stainless Steel
Electrical Requirements 120 V
Voltage 120/230 V
Frequency 50/60 Hz
Product Type Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.