Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier 5000 Series Multi Pro Centrifuge
GSA_VA

Catalog No. 021061055 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
4 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02-106-1055 4 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1055 Supplier OHAUS™ Supplier No. 30314811
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

OHAUS™ Frontier 5000 Series Multi Pro Centrifuges are universally powerful and versatile for virtually any lab application

  • Powerful platform offers maximum flexibility for a range of applications
  • These multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs with a wide variety of rotors and accessories
  • The intuitive design of the centrifuges & accessories enable easy access to parameter settings, and quick rotation between applications
  • Features include automatic rotor recognition and backlit LCD
  • The performance of these centrifuges is propelled by German engineering with high-quality components for reliable use
  • Constructed of chemical-resistant stainless steel to ensure durability in lab use
  • Centrifuges are equipped with protective features, including automatic over-speed protection, imbalance detection, and self-diagnostic system to ensure reliable use and operator safety

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 100 mL
Max. RCF 18,624 x g
Max. Speed 14,000 rpm
Refrigerated No
Material Stainless Steel
Electrical Requirements 120 V
Voltage 120/230 V
Frequency 50/60 Hz
Product Type Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.