Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Adapters
SCI_ED

Catalog No. S43252 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
8 x 0.2 mL
8 x 0.5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S43252 8 x 0.2 mL
S43253 8 x 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43252 Supplier OHAUS™ Supplier No. 30129561/EMD
Add to Cart
Add to Cart

For use with Frontier 5306 Mini Centrifuge

  • 0.2 mL Centrifuge Tube Adapter
  • Holds up to 8 tubes
  • 0.2 mL Centrifuge Tube Adapter
  • Holds up to 8 tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 8 x 0.2 mL
For Use With (Equipment) Frontier 5306 mini centrifuge
Tube Size 0.2 mL
No. per Pack 8 Pieces
Voltage 0/1 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.