Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus Frontier™ Centrifuge Multi PROMO

Catalog No. 01920168PM Shop All OHAUS Products
Change view
Click to view available options
Capacity:
4 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-920-168PM 4 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-920-168PM Supplier Ohaus Supplier No. 83041073PM
Get 40% Off OHAUS Centrifuges
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Frontier™ multi centrifuges are reliable compact low-speed general purpose centrifuges. The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.

  • Designed for ease of operation, Frontier™ Multi Centrifuges feature convenient control on an intuitive interface, which allows for responsive operation, even when wearing gloves.
  • Frontier™ Multi Centrifuges can accommodate standard 50 mL and 15 mL tubes, including common blood tubes.
  • When used with accessories, rotors can be adapted for sizes as small as 1.5 mL.
  • Enclosing all its functionalities within a small footprint, Frontier™ Multi Centrifuges save valuable space on the lab bench.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 15 mL
Max. RCF 4,445 x g
Max. Speed 6,800 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.