Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier FC5718R Multi Pro Refrigerated Centrifuge
SCI_ED

Catalog No. S72218 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
4 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72218 4 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72218 Supplier OHAUS™ Supplier No. 30314815/EMD

missing translation for 'validMainframeMsg'

Requires

Customer Selected Rotor

Powerful and versatile universal centrifuge for virtually every lab application

  • Powerful Platform Offers Maximum Flexibility for a Range of Applications
    Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be
    customized to fit workflow needs using a wide variety of rotors and accessories.
  • Intuitively Designed for User-Friendly Operation
    The intuitive design of the centrifuges & accessories enable easy access to parameter
    settings, and quick rotation between applications. Features include automatic rotor
    recognition and backlit LCD.
  • Solid Engineering Ensures Reliability and Durability
    The performance of these centrifuges is propelled by German engineering, and highquality
    components for reliable use. Constructed of chemical-resistant stainless steel to
    ensure durability in lab use.
  • Increased Safety With Built-in Protective Features
    Frontier 5000 Series is equipped with protective features, including automatic
    over-speed protection, imbalance detection and self-diagnostic system
    to ensure reliable use and operator safety.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 100 mL
Max. RCF 23,542 x g
Max. Speed 18,000 rpm
Refrigerated Yes
For Use With (Equipment) NA
Includes NA
Material Stainless Steel
Electrical Requirements 120 V
Voltage 120/230 V
Frequency 50/60 Hz
Product Type Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.