Learn More
Description
- Features an indicator that changes from purple to white upon contact with the sample.
- Eliminates lengthy, Multi-step isolation procedures for simplified sample processing.
- Features an indicator that changes from purple to white upon contact with the sample.
- Easy release using a simple elution method
- Integrated cover sheet
- FS257: Four 11 mm diameter circles
- FS258: One 1 in. diameter circle
- Each circle holds 40 μL
Specifications
Specifications
| Dimensions (L x W) | 1.5 x 3 in. |
| Product Type | Indicator Card |
| Quantity | 100/Pk. |
| Style | 1 Spot |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
