Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ Technology Full Face Mask Exhalation Valve

Catalog No. 17800639 Shop All Cleanspace Technology Products
Change view
Click to view available options
For Use With (Equipment):
PAF-1014, PAF-1106
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-800-639 PAF-1014, PAF-1106
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-639 Supplier CleanSpace™ Technology Supplier No. PAF1019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Full face mask exhalation valve is positive pressure with a silicone outer visor seal and silicone orinasal inner mask.

  • Designed for use with the CleanSpace Ultra (PAF-0070) and CleanSpace EX (PAF-0060) PAPRs
  • It is suitable for heavy, long term work or exposure
  • The Full Face Mask is positive pressure with a silicone outer visor seal and silicone Orinasal Inner Mask (PAF-1022, PAF-1027) for superior respiratory protection
  • Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings
  • Cleaning: Lukewarm water and mild detergent (neutral pH 6 - 8). Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents
  • Used with the revolutionary CleanSpace PAPR: light weight, no hoses or belts
  • Wide panoramic visor
  • Hard scratch and solvent resistant coating
  • Suitable for long periods of wear
  • Positive pressure airflow and inner Orinasal mask prevents fogging
  • Easy breathing and no resistance even during heavy exertion
  • Visor seal silicone design seals to the face for optimum protection and comfort
  • Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
  • Mylar speech diaphragm for clear communication on the job
  • Age resistant materials
  • PortaCount testing enabled for quantitative mask fit testing
  • Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity
  • Offs: Visor protection against scratches
  • Specifically designed for use with decontamination operations, particularly where showering is required; long term use in areas demanding very high levels of protection; tasks where eye protection is required
  • The Full Face Mask also be used in a broad range of applications; Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding

Specifications

Certifications/Compliance AS/NZS1716: 2012, EN 12942, IEC 60529 IP-66, AS / NZS 1337.1:2010 High Impact Resistance
Disposable Reusable
Product Type Spare Face Mask
For Use With (Equipment) PAF-1014, PAF-1106
Model PAF-1019
Storage Requirements Store at -10°C to +55°C
Weight (Metric) 700 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.