Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Full Face Shield
SDP

Catalog No. 22415231 Shop All Arlington Scientific Products
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-415-231 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-415-231 Supplier Arlington Scientific Supplier No. ME20633014US
This item is not returnable. View return policy

Arlington Scientific Full Face Shield is a non-sterile, single-use product intended for use as a shield over the face to protect from liquid splashing, and splattering.

  • High-quality eye and face protection
  • Single use, 9 in. face shield
  • Optically clear, distortion-free PET film
  • Double-sided, anti-fog coating
  • Fits easily over eye glasses
  • Soft, stretchable headband
  • This product is not made with natural rubber latex

Specifications

Certifications/Compliance Conforms to OSHA 29 CFR 1910.1030 Bloodborne Pathogens (3) Personal Protective Equipment (x) Faceshield Standards.
Height (English) 9 in.
Width (English) 13 in.
Width (Metric) 33.02 cm
Lens Coating Anti-fog
Height (Metric) 22.86 cm
Depth (Metric) 2.54 cm
Color Red
Depth (English) 1 in.
Product Type Full Faceshield
For Use With (Equipment) Face Masks
Dimensions (L x W x H) 13 x 9 x 1 in.
For Use With (Application) Face Protection
Length (English) 13 in.
Length (Metric) 33.02 cm
No. per Case 100/Cs.
Quantity 25/Pk.
No. per Pack 25/Pk.
Size 13 x 9 in.
Temple Style Riveted
Weight (English) 1.2 oz.
Weight (Metric) 0.034 kg
Disposable Single-use
Lens Material PETA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.