Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Full-Frosted Cytology Microscope Slide

Catalog No. 12550401 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-550-401 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-550-401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Surface frosting over one entire side of slide

  • Frosting disappears when coverslip is mounted over specimen
  • Does not interfere with viewing
  • Pre-cleaned

Specifications

Length (Metric) 75 mm
Thickness (Metric) 1 mm
Width (Metric) 25 mm
Frosted Fully Frosted
Description Printed Fully Frosted Microscope Slides
Quantity 144/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.