Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Full Size Tube Rack with RFID

Catalog No. p-7146666
Change view
Click to view available options
Color:
Blue
Green
Magenta
Orange
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-747 Red
22-171-746 Orange
22-171-749 Yellow
22-171-744 Green
22-171-743 Blue
22-171-745 Magenta
22-171-748 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-171-747 Supplier Globe Scientific Supplier No. 456440RR
Only null left
Add to Cart
Add to Cart

These RFID enabled racks specific for Captrack™ come pre-assembled with a unique RFID disk. After processing your samples with CapTrack™ these racks will allow the user to easily track their specimens to the appropriate cold storage location for fast and easy recall.

  • Produced from durable reinforced nylon
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Red
Holds Tubes (72)
Material Nylon
Sterility Non-sterile
For Use With (Equipment) CapTrack™
Dimensions (L x W) 8 x 4 x 2.2 in.
Dimensions (L x W x H) 200 x 102 x 57 mm
Length (Metric) 200 mm
Length (English) 8 in.
Width (English) 4 in.
Height (English) 2.2 in.
Depth (English) 2.2 in.
Depth (Metric) 57 mm
Weight (English) 1 lb.
Includes RFID
Height (Metric) 57 mm
Array 6 x 12
Width (Metric) 102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.