Learn More
Electron Microscopy Sciences Vacuum Filter 250 ml/250 ml, 50 mm diameter, Cellulose acetate Membrane, 0.22 µm Pore size, Disposible Sterile

Supplier: Electron Microscopy Sciences 6704612
Vacuum filtration units fit standard threaded bottle tops. Designed for use on glass or polystyrene media bottles. The unit includes membrane filter, glass fiber pre-filter and graduated funnel of clear polystyrene with polyethylene neck adapter. Attaches to most popular 33 and 45 mm diameter bottle's necks with standard GPI threads. Systems are individually packed, gamma irradiation sterilized and certified non-pyrogenic. Comes with tubing adapter that fits most vacuum hoses. 250 ml funnel and receiver.
Diameter: 50 mm
Membrane: Cellulose acetate
Pore size: 0.22 µm
Color: Orange
Sterile: Sterile
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.