Learn More
Description
- Each frozen aliquot contains 1 mL of pure, titered Fusarium solani culture
- Organism identity confirmed by ITS2 sequencing
- Culture purity monitored through staining and additional culturing
- Titer determined using a minimum of two aliquots after freezing
- Freezing medium contains 15% glycerol as a cryoprotectant
- Certificate of Analysis provides details on the specific freezing medium used
- When used as a nucleic acid test control, the same amplification protocols used for clinical specimens should be followed
Specifications
Specifications
| Product Type | Bacteria Control |
| Sterility | Non-sterile |
| Quantity | 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
