Learn More
Waters Corp Fuse, 10A, 5 × 20 mm, Slo-Blo
Supplier: Waters Corp 700002577
This fuse is a Waters Quality part designed for various applications requiring specific electrical protection. It features a 10A rating and dimensions of 5 × 20 mm, with a slo-blo characteristic for delayed circuit protection. It is provided as a spare part to ensure operational continuity.
- Engineering code: 330000122
- UNSPSC code: 39121600
- Product type: Spare parts kits
- Units per package: 1 pk
- Replacement schedule: As required
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.