Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Fuse, 5.0A, 250V, Fast Acting, 5 × 20 mm

Catalog No. 50793795 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a general purpose fuse designed for electrical circuit protection. It offers a current rating of 5.0A and a voltage rating of 250V. The fuse has dimensions of 5 × 20 mm and is characterized as fast-acting, providing quick interruption of overcurrents to prevent damage to equipment.

  • Current rating of 5.0A
  • Voltage rating of 250V
  • Dimensions of 5 × 20 mm
  • Fast-acting functionality
  • Designed for electrical circuit protection
  • Provides quick interruption of overcurrents to prevent damage to equipment

Catalog No. 50-793-795 Supplier Waters Corp Supplier No. WAT16318
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a general purpose fuse designed for electrical circuit protection. It offers a current rating of 5.0A and a voltage rating of 250V. The fuse has dimensions of 5 × 20 mm and is characterized as fast-acting, providing quick interruption of overcurrents to prevent damage to equipment.

  • Current rating of 5.0A
  • Voltage rating of 250V
  • Dimensions of 5 × 20 mm
  • Fast-acting functionality
  • Designed for electrical circuit protection
  • Provides quick interruption of overcurrents to prevent damage to equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.