Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer Fusion Stool

Catalog No. 03155057
Change view
Click to view available options
Back Style:
Standard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Back Style
03-155-057 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-155-057 Supplier Cramer Supplier No. RPMH42522
Add to Cart
Add to Cart

Fusion blends ergonomic comfort with lab-grade performance for all-day sitters. Heavy-duty where it counts. Cushy where it matters most.

Plush enough for long shifts A contoured seat and back cushions for comfort through an 8-hour shift. r+™ Technology Polyurethane covers 3 in. of premium foam. And non-slip tread keeps forward sitters secure. Lab-grade materials The frame is carbon steel. The covering is 1/8 in. puncture resistant polyurethane. Our most comfortable chair, and that's saying something. The ideal choice for dedicated, individualized or extended-use applications. Seamless protection Antimicrobial and easy to clean for even the most sensitive environment.

Features

  • Heavy-duty steel seat for multi-shift durability
  • Contoured molded seat with waterfall edge ensures 24-hour comfort
  • Dynamic range of adjustments support the full range of seated postures from active forward-leaning to recline
  • High performance twist-lock footring with 20 in. diameter (on stool heights)
  • Supports up to 350 lb.
  • 10-Year, Three-Shift Warranty
  • SCS Indoor Advantage Gold Certification and may help contribute toward LEED certification
  • r+ meets BIFMA Healthcare Furniture Cleanability Guidelines HCF 8.1-2019
  • ISO Class 5 Cleanroom (Fed Std 209 Class 100)

Construction

  • 27 in. fiberglass-reinforced nylon base
  • 16-gauge steel seat pan
  • Integrated steel arm structure with metal-to-metal connections eliminates points of failure
  • High resiliency 3 in. thick seat foam with a density of 2.4 lb. per cubic foot
  • Class 4 pneumatic cylinder: 1.12 in. diameter with a 17-4 taper top end for maximum strength
  • Heat-bonded powder coat finish

Options

  • Arms: an adjustable arm option or a fully articulating arm option
  • Casters: multi-surface dual wheel is standard. A variety of other casters are also available
  • High-performance twist-lock footrings: rounded chrome is standard. Flat surface chrome 20 in. or XL flat surface black 22 in. are also available
  • Desk, desk-to-counter and high heights
  • Mesh back available as an option (4-Way mechanism only)

Specifications

Product Type High Stool
With Lumbar Support No
With Tilt No
With Casters Yes
Footrest Yes
Color Black
Back Style Standard
With Armrest No
With Backrest Yes
Material Powder-coated Steel
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.