Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ G19 Inspection Beam LED Penlight

Catalog No. 19012043
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-043 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-043 Supplier Coast™ Supplier No. 19490
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Batteries

Requires

2 x AAA

Not only is it ultra compact with a pocket clip, the G19, with our Inspection Beam Optic, gives you a crisp, circular beam that has low glare for up-close work.

Not only is it ultra compact with a pocket clip, but the G19 Flashlight with our Inspection Beam Optic also gives you a perfectly circular beam that has little glare which is optimal for up close work. Due to its small size and weight, it is an excellent choice for an everyday carry item.

With Coast's commitment to quality, the G19 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The G19 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty and Services

Lifetime

Specifications

Light Source LED
Weight (English) 0.20 lb.
Weight (Metric) 0.09 kg
Color Black
Height (Metric) 2.8 cm
Length (Metric) 6.7 cm
Material Aluminum
Width (Metric) 13.8 cm
Product Type Handheld Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.