Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instrotek Inc G2 GYRATORY COMPACTOR 115V
SDP

Catalog No. NC3662205
Encompass

  • Provides precise compaction of asphalt, soil, and concrete specimens.
  • Electromechanical system ensures consistent performance.
  • Applies user-defined consolidation pressure.
  • Angle of gyration adjustable from 0.00° to 1.50°.
  • Achieves a speed of 30 gyrations per minute.
  • Supports up to 999 gyrations.
  • Suitable for specimens up to 200 mm in height.
  • Standard specimen diameter of 150 mm, optional 100 mm.
  • Data acquisition includes gyration number and pressure measurement.
  • Features multiple compaction modes for flexibility.
  • Data output through two USB ports and Ethernet.
  • Weighs approximately 400 kg (880 lb).
  • Dimensions: 875 mm x 900 mm x 1375 mm (W x D x H).
  • Complies with AASHTO T 312, ASTM D 6925 standards.

Catalog No. NC3662205 Supplier Instrotek Inc Supplier No. PAFG2A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Provides precise compaction of asphalt, soil, and concrete specimens.
  • Electromechanical system ensures consistent performance.
  • Applies user-defined consolidation pressure.
  • Angle of gyration adjustable from 0.00° to 1.50°.
  • Achieves a speed of 30 gyrations per minute.
  • Supports up to 999 gyrations.
  • Suitable for specimens up to 200 mm in height.
  • Standard specimen diameter of 150 mm, optional 100 mm.
  • Data acquisition includes gyration number and pressure measurement.
  • Features multiple compaction modes for flexibility.
  • Data output through two USB ports and Ethernet.
  • Weighs approximately 400 kg (880 lb).
  • Dimensions: 875 mm x 900 mm x 1375 mm (W x D x H).
  • Complies with AASHTO T 312, ASTM D 6925 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.