Learn More
Description
- Chemical Splash Goggles
- Vent caps restrict influx of fluids
- Scratch resistant polycarbonate lenses
- Available with or without anti-fog coating
- Provide 99% UVA/B/C Protection
Specifications
Specifications
| Lens Coating | None |
| Lens Type | Chemical Splash |
| Width (Metric) | 170 mm |
| Certifications/Compliance | ANSI Z87 |
| Lens Tint | Clear |
| Product Type | Goggles |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| UV Protection | 99% UVA/B/C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.