Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex G205 Series Chemical Splash Goggles

Catalog No. 19817382 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Anti-fog
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-817-382 Anti-fog
19-817-381 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-817-382 Supplier Pyramex Supplier No. G205T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compliant with ANSI Z87 Standards for eye and face protection, available with or without anti-fog lens coating

  • Chemical Splash Goggles
  • Vent caps restrict influx of fluids
  • Scratch resistant polycarbonate lenses
  • Available with or without anti-fog coating
  • Provide 99% UVA/B/C Protection

Specifications

Lens Coating Anti-fog
Lens Type Chemical Splash
Width (Metric) 170 mm
Certifications/Compliance ANSI Z87
Lens Tint Clear
Product Type Chemical Splash Protection Goggles
Lens Material Polycarbonate
Frame Material PVC
UV Protection 99% UVA/B/C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.