Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast G22 Bulls-Eye Spot Beam Penlight

Catalog No. 19012076
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-076 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-076 Supplier Coast Supplier No. 30244
  • $25.25
    $15.65 / Each of 1

    Save $9.60

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Penlight shoots a spot beam downrange, while also having a transition halo flood that increases side viewability.

  • An ideal choice for professionals who are in search of a versatile penlight
  • Shoots a spot beam downrange while having a transition halo flood that increases side viewability
  • Impact resistant and weather-resistant with a virtually unbreakable LED
  • Backed by Coast's lifetime warranty against defects in materials and workmanship
  • Tested and rated to ANSI/FL1 Standards

Specifications

Light Source LED
Voltage 1.5 V
Weight (English) 1.41 oz.
Weight (Metric) 40 g
Battery Type 1 x AAA (Alkaline)
Beam Distance 124 ft. (Low), 180 ft. (High)
Certifications/Compliance ANSI FL1
Color Black
Includes 1 x AAA Battery, Pocket Clip
Lumen 45 lm (Low), 100 lm (High)
Warranty Lifetime
Product Type Penlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.