Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 3/4 in Wide, 102 ft Long, Orange

Catalog No. 502750858
Encompass_Preferred

This medium-duty nylon webbing is designed for load securing and cargo control applications. Constructed from durable nylon, the material features natural elasticity and the ability to stretch under tension, while also providing abrasion, UV, and mildew resistance. Please note that this product is not intended for lifting applications.

  • Tensile strength of 2,800 lb.
  • Working load limit of 920 lb.
  • Dimensions of 3/4 in. wide by 1/16 in. thick.
  • Total length of 102 ft.
  • Orange color for high visibility.
  • Absorbs moisture and dries quickly.

Catalog No. 50-275-0858 Supplier Grainger Supplier No. 14A808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty nylon webbing is designed for load securing and cargo control applications. Constructed from durable nylon, the material features natural elasticity and the ability to stretch under tension, while also providing abrasion, UV, and mildew resistance. Please note that this product is not intended for lifting applications.

  • Tensile strength of 2,800 lb.
  • Working load limit of 920 lb.
  • Dimensions of 3/4 in. wide by 1/16 in. thick.
  • Total length of 102 ft.
  • Orange color for high visibility.
  • Absorbs moisture and dries quickly.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.