Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bulk-Strap Nylon Webbing, 27 ft, 1 in, Blue, 1 ea

Catalog No. 502753515
Encompass_Preferred

This blue nylon webbing is designed for demanding securement and hauling applications. It offers high tensile strength and durability for various industrial uses.

  • Constructed from high-strength nylon material
  • Features an overall length of 27 ft and a width of 1 in
  • Provides a tensile strength of 3,800 lb
  • Offers a working load limit of 1,250 lb
  • Thickness of 1/16 in
  • Manufactured in the United States

Catalog No. 50-275-3515 Supplier Grainger Supplier No. 14A781
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue nylon webbing is designed for demanding securement and hauling applications. It offers high tensile strength and durability for various industrial uses.

  • Constructed from high-strength nylon material
  • Features an overall length of 27 ft and a width of 1 in
  • Provides a tensile strength of 3,800 lb
  • Offers a working load limit of 1,250 lb
  • Thickness of 1/16 in
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.