Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bulk-Strap Webbing, Nylon, Blue, 51 ft x 1 in., 3800 lb

Catalog No. 502753427
Encompass_Preferred

This blue nylon webbing is designed for heavy-duty securement applications. Featuring a durable construction, it provides high strength and reliability for demanding tasks.

  • Tensile strength of 3,800 lb
  • Working load limit of 1,250 lb
  • Overall length of 51 ft
  • Overall width of 1 in
  • Constructed from nylon material

Catalog No. 50-275-3427 Supplier Grainger Supplier No. 14A782
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue nylon webbing is designed for heavy-duty securement applications. Featuring a durable construction, it provides high strength and reliability for demanding tasks.

  • Tensile strength of 3,800 lb
  • Working load limit of 1,250 lb
  • Overall length of 51 ft
  • Overall width of 1 in
  • Constructed from nylon material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.