Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 1 in, 102 ft, Blue

Catalog No. 502753541
Encompass_Preferred

This medium-duty nylon webbing is designed for general securement and strap applications. The nylon material offers inherent elasticity and recovery, along with resistance to abrasion, UV light, and mildew. This product is not intended for use in overhead lifting applications.

  • Material: nylon
  • Color: blue
  • Overall length: 102 ft
  • Overall width: 1 in
  • Overall thickness: 1/16 in
  • Tensile strength: 3,800 lb
  • Working load limit: 1,250 lb
  • Absorbs moisture and dries quickly
  • Stretches under tension

Catalog No. 50-275-3541 Supplier Grainger Supplier No. 14A783
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty nylon webbing is designed for general securement and strap applications. The nylon material offers inherent elasticity and recovery, along with resistance to abrasion, UV light, and mildew. This product is not intended for use in overhead lifting applications.

  • Material: nylon
  • Color: blue
  • Overall length: 102 ft
  • Overall width: 1 in
  • Overall thickness: 1/16 in
  • Tensile strength: 3,800 lb
  • Working load limit: 1,250 lb
  • Absorbs moisture and dries quickly
  • Stretches under tension

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.