Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 1 in. Width, 150 ft. Length, 3800 lb. Capacity, 5/Pk.

Catalog No. 502753551
Encompass_Preferred

This medium-duty nylon webbing is designed for secure fastening and tie-down applications. Constructed from durable nylon, the material provides excellent abrasion resistance. The webbing features a 1 in. width and measures 150 ft. in length with a blue finish.

  • Material: nylon
  • Width: 1 in.
  • Length: 150 ft.
  • Breaking strength: 3,800 lb.
  • Working load limit: 1,250 lb.
  • Thickness: 1/16 in.
  • Abrasion resistant construction

Catalog No. 50-275-3551 Supplier Grainger Supplier No. 14A784
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty nylon webbing is designed for secure fastening and tie-down applications. Constructed from durable nylon, the material provides excellent abrasion resistance. The webbing features a 1 in. width and measures 150 ft. in length with a blue finish.

  • Material: nylon
  • Width: 1 in.
  • Length: 150 ft.
  • Breaking strength: 3,800 lb.
  • Working load limit: 1,250 lb.
  • Thickness: 1/16 in.
  • Abrasion resistant construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.