Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 1 in. Width, 150 ft. Length

Catalog No. 502750927
Encompass_Preferred

This high-strength nylon webbing is designed for demanding tie-down and securing applications. Featuring a durable construction, this orange webbing provides reliable performance for various industrial and utility tasks.

  • Material: Nylon
  • Color: Orange
  • Overall length: 150 ft
  • Overall width: 1 in
  • Overall thickness: 1/16 in
  • Tensile strength: 3,800 lb/in
  • Working load limit: 1,250 lb

Catalog No. 50-275-0927 Supplier Grainger Supplier No. 14A813
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-strength nylon webbing is designed for demanding tie-down and securing applications. Featuring a durable construction, this orange webbing provides reliable performance for various industrial and utility tasks.

  • Material: Nylon
  • Color: Orange
  • Overall length: 150 ft
  • Overall width: 1 in
  • Overall thickness: 1/16 in
  • Tensile strength: 3,800 lb/in
  • Working load limit: 1,250 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.