Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bulk-Strap Webbing, Nylon, Orange, 51 ft, 1 1/2 in., 1 ea

Catalog No. 502750798
Encompass_Preferred

This high-strength nylon webbing is designed for demanding material handling and securement applications. Featuring a durable construction, this orange webbing offers reliable performance in various industrial environments.

  • Material: Nylon
  • Color: Orange
  • Overall length: 51 ft
  • Overall width: 1 1/2 in
  • Overall thickness: 1/16 in
  • Tensile strength: 5,700 lb/in
  • Working load limit: 1,850 lb
  • Country of origin: United States

Catalog No. 50-275-0798 Supplier Grainger Supplier No. 14A815
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-strength nylon webbing is designed for demanding material handling and securement applications. Featuring a durable construction, this orange webbing offers reliable performance in various industrial environments.

  • Material: Nylon
  • Color: Orange
  • Overall length: 51 ft
  • Overall width: 1 1/2 in
  • Overall thickness: 1/16 in
  • Tensile strength: 5,700 lb/in
  • Working load limit: 1,850 lb
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.