Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 1 1/2 in Width, 102 ft Length

Catalog No. 502750827
Encompass_Preferred

This blue nylon webbing is designed for demanding material handling and cargo control applications. It is constructed from durable nylon material to provide reliable performance in securing loads.

  • Overall length of 102 ft.
  • Overall width of 1 1/2 in.
  • Overall thickness of 1/16 in.
  • Tensile strength of 5,700 lb/in.
  • Working load limit of 1,850 lb.
  • Certifications include AS9120B, ISO 9001:2015, and FAA AC 0056B.
  • Tested and visually inspected to guarantee fit, form, and function.

Catalog No. 50-275-0827 Supplier Grainger Supplier No. 14A787
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue nylon webbing is designed for demanding material handling and cargo control applications. It is constructed from durable nylon material to provide reliable performance in securing loads.

  • Overall length of 102 ft.
  • Overall width of 1 1/2 in.
  • Overall thickness of 1/16 in.
  • Tensile strength of 5,700 lb/in.
  • Working load limit of 1,850 lb.
  • Certifications include AS9120B, ISO 9001:2015, and FAA AC 0056B.
  • Tested and visually inspected to guarantee fit, form, and function.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.