Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger MSC Webbing, Nylon, 2 in. Width, 51 ft. Length, 1 ea.

Catalog No. 502750716
Encompass_Preferred

This high-strength nylon web strapping is designed for heavy-duty load securement applications. Featuring a durable construction and vibrant orange color, it provides reliable performance in industrial environments.

  • Material: nylon
  • Breaking strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Width: 2 in.
  • Overall length: 51 ft. (612 in.)
  • Thickness: 1/16 in.

Catalog No. 50-275-0716 Supplier Grainger Supplier No. 14A819
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-strength nylon web strapping is designed for heavy-duty load securement applications. Featuring a durable construction and vibrant orange color, it provides reliable performance in industrial environments.

  • Material: nylon
  • Breaking strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Width: 2 in.
  • Overall length: 51 ft. (612 in.)
  • Thickness: 1/16 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.