Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Nylon, 2 in. Width, 102 ft. Length, 7000 lb. Capacity, Orange

Catalog No. 502750717
Encompass_Preferred

This bulk nylon webbing is designed for heavy-duty load securement and lifting applications. Constructed from durable, high-strength nylon, it offers reliable performance for demanding industrial tasks.

  • Material: nylon
  • Color: orange
  • Width: 2 in.
  • Length: 102 ft.
  • Thickness: 0.043 ±0.009 in.
  • Breaking strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Country of origin: United States

Catalog No. 50-275-0717 Supplier Grainger Supplier No. 14A820
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bulk nylon webbing is designed for heavy-duty load securement and lifting applications. Constructed from durable, high-strength nylon, it offers reliable performance for demanding industrial tasks.

  • Material: nylon
  • Color: orange
  • Width: 2 in.
  • Length: 102 ft.
  • Thickness: 0.043 ±0.009 in.
  • Breaking strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.