Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bulk Strap Webbing, Nylon, Blue, 2 in. Width, 150 ft.

Catalog No. 502750749
Encompass_Preferred

This bulk webbing is designed for demanding material handling and securement applications. Constructed from durable nylon, it provides high strength and reliability for industrial use.

  • Material: nylon
  • Width: 2 in.
  • Overall thickness: 1/16 in.
  • Overall length: 150 ft.
  • Tensile strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Color: blue
  • Country of origin: USA

Catalog No. 50-275-0749 Supplier Grainger Supplier No. 14A792
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bulk webbing is designed for demanding material handling and securement applications. Constructed from durable nylon, it provides high strength and reliability for industrial use.

  • Material: nylon
  • Width: 2 in.
  • Overall thickness: 1/16 in.
  • Overall length: 150 ft.
  • Tensile strength: 7,000 lb.
  • Working load limit: 2,300 lb.
  • Color: blue
  • Country of origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.