Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST™ G24 Bulls-Eye Spot Beam Flashlight

Catalog No. 19012123
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-123 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-123 Supplier COAST™ Supplier No. 30143
Add to Cart
Add to Cart

Alkaline dual power flashlight with bulls-eye spot beam optic.

Meet everyday lighting needs. The G24 flashlight is perfect for the truck, kitchen drawer, or nightstand, shining 200 lumens with a beam length of 150 meters on high, ideal for those unexpected situations when all you need is a good light.

  • The BULLS-EYE™ Spot Beam shines bright with a piercing center and surrounding halo of softer light for an expanded viewing area.
  • The G24 runs 12 hours on a single set of batteries, has two light modes, high and low, and is available in black and silver finishes with diamond-pattern texturing for better grip.
  • Just over 6 in. long but built from top-grade aluminum, this general purpose flashlight is IP54 storm proof and dust resistant so that you are ready to go whenever life comes calling.

Specifications

Light Source LED
Voltage 1.5 V
Weight (English) 72 oz.
Weight (Metric) 72 g
Battery Run Time Up to 7 to 12 hr.
Battery Type AA
Beam Distance 492 ft.
Case Material Aluminum
Certifications/Compliance ANSI/FL1
Color Black
Content And Storage Two AA Batteries
Depth (English) 1.1 in.
Depth (Metric) 2.79 mm
Description Bulls-Eye Spot Beam Flashlight
Diameter (English) 26 in.
Height (English) 8.9 in.
Height (Metric) 19 mm
Includes Two AA (Alkaline)
Length (English) 6.42 in.
Length (Metric) 163 mm
Lens Material PMMA Plastic
Material Aluminum
Model G24
Packaging Quantity 1 Ea.
Shape Cylindrical
Width (English) 0.75 in
Width (Metric) 19 mm
Warranty Lifetime
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.