Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast G32 Pure Beam Focusing Flashlight

Catalog No. 19012077
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-077 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-077 Supplier Coast Supplier No. 20484
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The G32 LED Flashlight is slender with a pocket-friendly size, while still harnessing Coast's Pure Beam Focusing Optic System and the ability to twist focus.

  • Equipped with Coast's Pure Beam Focusing Optic System and the ability to twist focus
  • While in flood mode, the flashlight casts a considerable circle of light that is equally bright all around without any dark spots
  • In spot mode, the light will reach far downrange with a transition halo that allows for a large viewing area surrounding the tight spot beam
  • Impact resistant and weather resistant with a virtually unbreakable LED
  • A useful pocket clip is included for easy storage and transportation
  • Backed by Coast's lifetime warranty against defects in materials and workmanship
  • Tested and rated to ANSI/FL1 Standards

Specifications

Light Source LED
Voltage 1.5 V
Weight (English) 5.6 oz.
Weight (Metric) 159 g
Battery Type 2 x AA (Alkaline)
Beam Distance 239 ft. (Low), 433 ft. (High)
Certifications/Compliance ANSI FL1
Color Black
Description Pure Beam Focusing
Includes 2 x AA Batteries, Pocket Clip
Lumen 110 lm (Low), 355 lm (High)
Warranty Lifetime
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.