Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Corner Guard, PVC, 90° Angle, 8 ft., 1 ea.

Catalog No. 502784391
Encompass_Preferred

These PVC corner guards provide a durable and lightweight solution for protecting 90° wall corners. Designed for easy installation, this adhesive-ready guard offers reliable protection against impact in various environments while maintaining resistance to water and chemicals.

  • Durable PVC construction
  • Smooth black finish
  • Adhesive-ready for easy installation
  • Designed for 90° corners
  • Dimensions: 5.08 cm (2 in.) leg width, 243.84 cm (96 in.) height, 0.09 in. thickness

Catalog No. 50-278-4391 Supplier Grainger Supplier No. 19F843
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These PVC corner guards provide a durable and lightweight solution for protecting 90° wall corners. Designed for easy installation, this adhesive-ready guard offers reliable protection against impact in various environments while maintaining resistance to water and chemicals.

  • Durable PVC construction
  • Smooth black finish
  • Adhesive-ready for easy installation
  • Designed for 90° corners
  • Dimensions: 5.08 cm (2 in.) leg width, 243.84 cm (96 in.) height, 0.09 in. thickness

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.