Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Corner Guard, White PVC, 90° Angle, 8 ft., 1 ea.

Catalog No. 502784493
Encompass_Preferred

This corner guard is designed to protect 90° wall corners from impact and wear. Constructed from durable, smooth-finish PVC, this white guard provides a robust protective barrier for high-traffic environments.

  • Leg width of 2 in.
  • Overall height of 8 ft. (96 in.)
  • Thickness of 0.09 in.
  • Smooth finish with white color
  • Adhesive-ready mounting design
  • Suitable for 90° angles

Catalog No. 50-278-4493 Supplier Grainger Supplier No. 19F841
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corner guard is designed to protect 90° wall corners from impact and wear. Constructed from durable, smooth-finish PVC, this white guard provides a robust protective barrier for high-traffic environments.

  • Leg width of 2 in.
  • Overall height of 8 ft. (96 in.)
  • Thickness of 0.09 in.
  • Smooth finish with white color
  • Adhesive-ready mounting design
  • Suitable for 90° angles

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.