Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ G704 Series Goggles

Catalog No. 19155322 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-155-322 Gray
19-155-321 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-155-322 Supplier Pyramex™ Supplier No. G724T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low profile, modern sport design with anti-glare frame

  • Direct ventilation prevents fogging
  • Adjustable elastic band and soft PVC frame
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Certifications/Compliance ANSI Z87.1
    Lens Tint Gray
    Frame Color Gray
    Weight (Metric) 35 g
    Lens Material Polycarbonate
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.