Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Gaffers Tape, 11 Mil, Red, 1 ea

Catalog No. 501919274
Encompass

This industrial-grade gaffers tape is 11 mil thick with a matte finish and a specialized adhesive system. It is suitable for securing wires to various surfaces like carpet, wood, and concrete, and is designed for both indoor and outdoor use.

  • Residue-free removal
  • Non-reflective finish
  • Adhesion to steel: 40 oz/in
  • Tensile strength: 36 lb/in
  • Temperature range: 50–200° F
  • Total thickness: 11 mil

Catalog No. 50-191-9274 Supplier MSC Supplier No. 39588876
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial-grade gaffers tape is 11 mil thick with a matte finish and a specialized adhesive system. It is suitable for securing wires to various surfaces like carpet, wood, and concrete, and is designed for both indoor and outdoor use.

  • Residue-free removal
  • Non-reflective finish
  • Adhesion to steel: 40 oz/in
  • Tensile strength: 36 lb/in
  • Temperature range: 50–200° F
  • Total thickness: 11 mil

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.