Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Wire Rope, Galvanized Steel, 1/4 in. Diameter, 7 x 19 Strand Core, 500 ft.

Catalog No. 5000514900
Encompass

This galvanized steel wire rope is designed for reliable performance in demanding material handling applications. Featuring a 1/4 in. diameter and 7 x 19 strand core construction, this wire rope provides significant flexibility and strength for diverse industrial tasks.

  • Breaking strength: 7,000 lb.
  • Overall length: 500 ft.
  • Strand core: 7 x 19
  • Material: Galvanized steel
  • Finish: Galvanized
  • Core type: Preformed

Catalog No. 50-005-14900 Supplier MSC Supplier No. 45701687
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This galvanized steel wire rope is designed for reliable performance in demanding material handling applications. Featuring a 1/4 in. diameter and 7 x 19 strand core construction, this wire rope provides significant flexibility and strength for diverse industrial tasks.

  • Breaking strength: 7,000 lb.
  • Overall length: 500 ft.
  • Strand core: 7 x 19
  • Material: Galvanized steel
  • Finish: Galvanized
  • Core type: Preformed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.