Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Galvanic Dissolved Oxygen Sensors

Catalog No. 01915724 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connections:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connections
01-915-724 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-724 Supplier Mettler Toledo™ Supplier No. 51340402

missing translation for 'validMainframeMsg'

Robust and easy sensor for FG4 only.

  • Measurement Range: 0 to 200 %, 0 to 20mg/L
  • Shaft Length: 120mm
  • Sensor Material: PVC
  • Temperature Range: 0° to 50°C
  • Connections: BNC
  • Shaft Diameter: 12mm
  • Storage Longterm: 10% NaCl
  • Storage Shortterm: 10% NaCl
  • LE611 Sensor has 1.1m cable
  • LE612 Sensor has 5m cable
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) Cable 5 m
Sensor Types Galvanic
Connections BNC
Temperature (Metric) Range 0°C to 50°C
Certifications/Compliance CE, ISO 9001 certified
For Use With (Equipment) FG4 only
Diameter (Metric) Body 12 mm
Length (Metric) 120 mm (shaft)
Probe Type LE612 Galvanic Dissolved Oxygen Sensor
Dissolved Oxygen (Concentration Range) 0 to 200%, 0 to 20 mg/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.