Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Galvanic Sensor

Catalog No. 01915841 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
1.00 m
5 m
Length (English) Cable:
3.2 ft.
16 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable Length (English) Cable
01-915-841 5 m 16 ft.
01-915-840 1.00 m 3.2 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-915-841 Supplier Mettler Toledo™ Supplier No. 51340404

Robust and easy to use sensors. Mettler Toledo Indicating Galvanic Sensors have integrated temperature sensor. Galvanic dissolved oxygen sensor provides an easy way to measure DO.

  • Measurement range: 0 to 200%, 0 to 20 mg/L
  • Cable and connections: 1.1m BNC/C inch
  • Temperature probe: NTC 30kΩ
  • For use with FG4
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 16 ft.
Length (Metric) Cable 5 m
Sensor Types Dissolved Oxygen
Connections BNC/Cinch
For Use With (Equipment) FG4
Type Dissolved Oxygen Sensor
For Use With (Application) DO
Temperature (Metric) Operating 0°C to 60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.