Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Galvanic Sensor

Catalog No. p-4265727
Click to view available options
Length (Metric) Cable:
1.00 m
5 m
Length (English) Cable:
3.2 ft.
16 ft.

Robust and easy to use sensors. Mettler Toledo Indicating Galvanic Sensors have integrated temperature sensor. Galvanic dissolved oxygen sensor provides an easy way to measure DO.

  • Measurement range: 0 to 200%, 0 to 20 mg/L
  • Cable and connections: 1.1m BNC/C inch
  • Temperature probe: NTC 30kΩ
  • For use with FG4
TRUSTED_SUSTAINABILITY

Specifications

Description DO sensor LE621
Length (English) Cable 3.2 ft.
Length (Metric) Cable 1.00 m
Sensor Types Dissolved Oxygen
Connections BNC/Cinch
Temperature (Metric) Range 0°C to 50°C
For Use With (Equipment) FG4
Diameter (Metric) Body 12 mm
Diameter (English) Body 0.47 in.
Length (Metric) 120 mm
Type Dissolved Oxygen Sensor
Length (English) 4.72 in.
For Use With (Application) DO
Dissolved Oxygen (Concentration Range) 1 to 20 mg/L
Temperature (Metric) Operating 0°C to 60°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.