Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Galvanized-Steel Oily Waste Safety Cans
SCI_ED

Catalog No. S28759 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
2 gal.
6 gal.
21 gal.
Closure Type:
Foot-operated Cover
Hand-Operated Cover
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Closure Type
S28759 21 gal. Foot-operated Cover
S28755 2 gal. Hand-Operated Cover
S28756 6 gal. Hand-Operated Cover
S28757 6 gal. Foot-operated Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S28759 Supplier Justrite™ Supplier No. 09700/DEL

missing translation for 'validMainframeMsg'

Prevent spontaneous combustion in safety cans by choosing cans with raised, ventilated bottoms to promote air circulation. Justrite™ Galvanized-Steel Oily Waste Safety Cans are used in the safe disposal of oily waste, solvent cloths and wiping rags.

  • Lid opens to no more than 60 degrees and stays closed when not in use, isolating contents from fire sources and limiting oxygen to virtually eliminate the risk of spontaneous combustion
  • Durable steel construction with a powder-coat finish provides chemical resistance
  • Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion
  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle
  • Approved by FM, UL, TUV

Specifications

Capacity (Metric) 80 L
Certifications/Compliance FM, UL, OSHA
Closure Type Foot-operated Cover
Diameter (Metric) Outer 46.7 cm
Diameter (English) Outer 18.3 in.
Capacity (English) 21 gal.
Color Red
Finish Powder Coated
Height (Metric) 59.5 cm
Quantity 1 Ea.
Shape Round
Warranty 10 Years
Weight (English) 22 lb.
Weight (Metric) 9.9 kg
Includes Reinforced ribs, trilingual safety label
For Use With (Application) For safe disposal of oily waste, solvent cloths and wiping rags
Height (English) 23.44 in.
Material Steel
Product Type Ventilated Bottom Oily Waste Safety Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.