Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gamma-Irradiated Heat-Seal Sterility Maintenance Bag
SDP

Catalog No. 17010200
Change view
Click to view available options
Dimensions (L x W):
30.5 x 20.3 cm (8 x 12 in.)
38.1 x 25.4 cm (10 x 15 in.)
50.8 x 30.5 cm (12 x 20 in.)
56 x 40.6 cm (16 x 22 in.)
76.2 x 40.6 cm (16 x 30 in.)
76.2 x 61 cm (24 x 30 in.)
94 x 63.5 cm (25 x 37 in.)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-200 94 x 63.5 cm (25 x 37 in.)
17-010-194 30.5 x 20.3 cm (8 x 12 in.)
17-010-195 38.1 x 25.4 cm (10 x 15 in.)
17-010-196 50.8 x 30.5 cm (12 x 20 in.)
17-010-197 56 x 40.6 cm (16 x 22 in.)
17-010-198 76.2 x 40.6 cm (16 x 30 in.)
17-010-199 76.2 x 61 cm (24 x 30 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-010-200 Supplier Keystone Cleanroom Products Supplier No. 3235ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.

  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material
  • Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
  • Gamma irradiated
  • Lot controlled
  • Ready to use
  • Packaged in easy to open Tyvek™ peel pouches
  • Minimize contamination risks
  • Simplifies conformance to SOP's
  • Eliminate the need for wiping down contaminated writing instruments

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC, Certificate of Irradiation
Closure Type Heat Seal
Color Clear
Disposable Single-use
Material Polyolefin
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Dimensions (L x W) 94 x 63.5 cm (25 x 37 in.)
Length (English) 37 in.
Width (English) 25 in.
Product Type Cover
Capacity (Metric) 27.4 L
Length (Metric) 94 cm
Width (Metric) 63.5 cm
Thickness (Metric) 76.2 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.