Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gamma Irradiated Mop Bucket Liners
SDP

Catalog No. 19990223
Change view
Click to view available options
No. per Pack:
3 Pk.
4 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-990-223 3 Pk.
19-990-224 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-990-223 Supplier Keystone Cleanroom Products Supplier No. S3428CP43
Add to Cart
Add to Cart

Pre-Sterilized Mop Bucket Liners for Pharma Cleaning.

  • Packaged in an ISO6 cleanroom
  • Strong 4 mil polyethylene
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches
  • Extends the lifespan of stainless-steel buckets.
  • Eliminates wait time for janitorial autoclave loads.
  • Frees up autoclave resources and reduces the costs of steam and WIFI.
  • Ensures sterility and minimizes the risks of spreading mold spores.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC; Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Mop Buckets
Material LDPE
Sterility Sterile
Latex Free Yes
No. per Pack 3 Pk.
Sterilization Method Gamma Irradiated
Thickness (English) 4 mil
Dimensions (L x W) 28 x 34 in.
Length (English) 28 in.
Width (English) 34 in.
Product Type Cover
Capacity (English) 924 oz.
Capacity (Metric) 27.3 L
Length (Metric) 71.2 cm
Width (Metric) 86.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.