Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
SDP

Catalog No. 17010209
Change view
Click to view available options
Dimensions (L x W):
30.5 x 20.3 cm (8 x 12 in.)
38.1 x 25.4 cm (10 x 15 in.)
50.8 x 30.5 cm (12 x 20 in.)
56 x 40.6 cm (16 x 22 in.)
76.2 x 40.6 cm (16 x 30 in.)
76.2 x 61 cm (24 x 30 in.)
94 x 63.5 cm (25 x 37 in.)
Includes:
1 Pack
5 Packs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
17-010-209 94 x 63.5 cm (25 x 37 in.) 1 Pack
17-010-202 30.5 x 20.3 cm (8 x 12 in.) 1 Pack
17-010-203 38.1 x 25.4 cm (10 x 15 in.) 1 Pack
17-010-205 50.8 x 30.5 cm (12 x 20 in.) 1 Pack
17-010-206 56 x 40.6 cm (16 x 22 in.) 1 Pack
17-010-207 76.2 x 40.6 cm (16 x 30 in.) 1 Pack
17-010-208 76.2 x 61 cm (24 x 30 in.) 1 Pack
17-010-204 38.1 x 25.4 cm (10 x 15 in.) 5 Packs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-010-209 Supplier Keystone Cleanroom Products Supplier No. 3335ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gamma-Irradiated Self-Seal Sterility Maintenance Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.

  • Convenient Self-Seal Version eliminates the need for a heat sealer
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material
  • Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
  • Gamma irradiated
  • Lot controlled
  • Ready to use
  • Packaged in easy to open Tyvek™ peel pouches
  • Minimize contamination risks
  • Simplifies conformance to SOP's
  • Eliminate the need for wiping down contaminated writing instruments

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC, Certificate of Irradiation
Closure Type Self-adhesive
Color Clear
Disposable Single-use
Includes 1 Pack
Material Polyolefin
Sterility Sterile
Latex Free Yes
Dimensions (L x W) 94 x 63.5 cm (25 x 37 in.)
Length (English) 37 in.
Width (English) 25 in.
Product Type Cover
Capacity (Metric) 27.4 L
Length (Metric) 94 cm
Width (Metric) 63.5 cm
Thickness (Metric) 76.2 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.