Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Gamma Wipe™ 120 Cleanroom Wipers

Catalog No. p-200022126 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
23 x 23 cm (9 x 9 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-332 23 x 23 cm (9 x 9 in.)
18-999-306 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-332 Supplier Berkshire™ Supplier No. GW120ST0940
Only null left
Add to Cart
Add to Cart

Gamma Wipe™ 120 is a sterile cleanroom laundered 100% polyester knit wiper.

  • Low particles, fibers, ions and extractables
  • Continuous-filament polyester knit fabric
  • High absorbency
  • High abrasion resistance
  • Soft hand and edge for sensitive surfaces
  • Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
  • For use in ISO Class 4 (Class 10) applications

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Compatibility Common cleaning and disinfecting solutions
Absorbancy Highly Absorbent
Autoclavable Not Autoclavable
Certifications/Compliance RoHS 2002/05, REACH
Construction Knit
Disposable Single-use
Edges Knife Cut
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) For use in ISO Class 4 and higher sterile environments where microbial exclusion is demanded, excellent for cleaning medical devices
For Use With (Equipment) For cleaning sterile laminar air flow units, barrier isolators and bio-containment units
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.