Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Gamma Wipe Polx™ Polx Nonwoven Wipe

Catalog No. 17000383 Shop All Berkshire Corporation Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-000-383 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-383 Supplier Berkshire™ Supplier No. GWPNWST1242
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonwoven 100% polyester hydroentangled wiper contains no cellulose components and is designed to provide soft, pliable, low-contamination performance in ISO Class 5 to 8 environments.

  • Made of 100% polyester hydroentangled nonwoven
  • No cellulose components, 100% synthetic
  • Low fiber and particle generation
  • Extremely soft and nonabrasive
  • Gamma irradiated and sterile validated to a 10-6 Sterility Assurance Level per AAMI guidelines
  • Header style packaging with Package Integrity testing
  • Lot tracing on each pack
  • Irradiation indicator on each pack and carton
  • Certificate of Sterility with each case and available on the web by lot number 24/7. Details: Expiration Date, Radiation Dosage, Lot Information, Meets cGMP requirements for traceability
  • Exceptional cleanliness
  • Chemically compatible with commonly used disinfectants and sporicides
  • Prevents abrasion with its extremely soft and pliable surface
  • Works well with IPA and other solvents
  • Lot to lot traceability
  • Designed for use in ISO Class 5 and higher cleanroom environments
  • Gentle enough for wiping and polishing soft metal and glass surfaces
  • Cleaning of optics and other sensitive surfaces
  • Cleaning and absorbing oil and grease
  • Wrapping delicate parts for protection
  • Cleaning of lab equipmentGeneral equipment wrap and wipe downs

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Absorbancy 261 mL/m²
Compatibility Chemically compatible with commonly used disinfectants and sporicides
Autoclavable Not Autoclavable
Basis Weight 55.7
Certifications/Compliance 10-6 Sterility Assurance Level per AAMI guidelines, ISO Class 5 to 8, Cleanroom Class 100 to 100,000
Color White
Construction Nonwoven
Container Type Header Style Packaging with Package Integrity Testing
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 12 x 12 in. (30 x 30 cm)
Format Header
For Use With (Application) Wiping and Polishing Soft Metal and Glass Surfaces, Cleaning of Optics, Absorbing Oil and Grease, Wrapping Delicate Parts, Cleaning Lab Equipment, General Equipment Wrap and Wipe Down
Packaging Quantity 25/Pk.
Ply 1-ply
Sterility Sterile
Certifications/Compliance (Europe) EU Grade A/B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.