Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation™ Gamma Wipe™ - VP

Catalog No. 17932126 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-932-126 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-932-126 Supplier Berkshire Corporation™ Supplier No. GWVPST25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gamma Wipe™ - VP is a sterile ultrasonically sealed edge cleanroom laundered 100% polyester knit wiper. Recommended for ISO Class 3 and above environments.

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
  • High Absorbency

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester Knit
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Designed for use in ISO Class 3 and higher sterile environments where microbial exclusion is demanded. Designed for cleaning sterile surfaces and equipment during aseptic processing and USP <797> applications. For cleaning sterile laminar air flow units, barrier isolators and bio-containment units.
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.